This item is Discontinued.
This item is Discontinued.
Tergitol(R) NP-40, Surfactant, 20L (Discontinued)
Mfr #
T1279-20LT56
Zoro #
G7937583
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1279-20LT56
- Zoro #
- G7937583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Tergitol(R) NP-40, Surfactant
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Material
- Metal
- CAS Number
- 127087-87-0
- Chemical Formula
- C15H24O(C2H4O)x
- Molecular Weight
- F.W. 1900-2100
- Special Information
- Nonionic detergent. Ethoxylated alkyl phenol with an average of 40 ethoxy groups.Solid at room temperature.
- Chemical Container Type
- Drum
Description
Tergitol(R) NP-40, Surfactant, CAS Number 127087-87-0, Molecular Weight F.W. 1900-2100, Chemical Formula C15H24O(C2H4O)x, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Nonionic detergent. Ethoxylated alkyl phenol with an average of 40 ethoxy groups.Solid at room temperature.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.