This item is Discontinued.
This item is Discontinued.
Tergitol(R) NP-40, Surfactant, 4L (Discontinued)
Mfr #
T1279-4LT55
Zoro #
G8075739
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1279-4LT55
- Zoro #
- G8075739
- UPC #
- -
- Country of Origin
- United States
- Item
- Tergitol(R) NP-40, Surfactant
- Chemical Formula
- C15H24O(C2H4O)x
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- CAS Number
- 127087-87-0
- Molecular Weight
- F.W. 1900-2100
- Chemical Container Material
- Amber Glass
- Special Information
- Nonionic detergent. Ethoxylated alkyl phenol with an average of 40 ethoxy groups.Solid at room temperature.
Description
Tergitol(R) NP-40, Surfactant, CAS Number 127087-87-0, Molecular Weight F.W. 1900-2100, Chemical Formula C15H24O(C2H4O)x, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Nonionic detergent. Ethoxylated alkyl phenol with an average of 40 ethoxy groups.Solid at room temperature.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.