This item is Discontinued.

Spectrum Tergitol(R) NP-40, Surfactant, 500mL T1279-500ML51

This item is Discontinued.

Spectrum

Tergitol(R) NP-40, Surfactant, 500mL (Discontinued)

Mfr # T1279-500ML51
Zoro # G8029913
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1279-500ML51
Zoro #
G8029913
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Tergitol(R) NP-40, Surfactant
Molecular Weight
F.W. 1900-2100
Special Information
Nonionic detergent. Ethoxylated alkyl phenol with an average of 40 ethoxy groups.Solid at room temperature.
Chemical Formula
C15H24O(C2H4O)x
Chemical Grade
Lab
CAS Number
127087-87-0
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass

Description

Tergitol(R) NP-40, Surfactant, CAS Number 127087-87-0, Molecular Weight F.W. 1900-2100, Chemical Formula C15H24O(C2H4O)x, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Nonionic detergent. Ethoxylated alkyl phenol with an average of 40 ethoxy groups.Solid at room temperature.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.