This item is Discontinued.
This item is Discontinued.
Tergitol(R) TMN-6,100mL (Discontinued)
Mfr #
T1303-100ML49
Zoro #
G7936831
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1303-100ML49
- Zoro #
- G7936831
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Tergitol(R) Tmn-6 (90 Percent Aqueous)
- Chemical Container Type
- Bottle
- CAS Number
- 60828-78-6
- Chemical Formula
- C12H25O(CH2CH2O)nH
- Shelf Life
- 24 mo
- Molecular Weight
- Approx. M.W. 543
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
Description
Tergitol(R) Tmn-6 (90 Percent Aqueous), CAS Number 60828-78-6, Molecular Weight Approx. M.W. 543, Chemical Formula C12H25O(CH2CH2O)nH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.