This item is Discontinued.
This item is Discontinued.
Tergitol(R) TMN-6, , 2.5L (Discontinued)
Mfr #
T1303-2.5LTGL7F
Zoro #
G7945143
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1303-2.5LTGL7F
- Zoro #
- G7945143
- UPC #
- -
- Country of Origin
- United States
- Item
- Tergitol(R) Tmn-6 (90 Percent Aqueous)
- CAS Number
- 60828-78-6
- Shelf Life
- 24 mo
- Chemical Formula
- C12H25O(CH2CH2O)nH
- Chemical Container Material
- Clear Glass
- Molecular Weight
- Approx. M.W. 543
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
Description
Tergitol(R) Tmn-6 (90 Percent Aqueous), CAS Number 60828-78-6, Molecular Weight Approx. M.W. 543, Chemical Formula C12H25O(CH2CH2O)nH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.