This item is Discontinued.

Spectrum Tert Butyl Acetate, 500mL A0026-500ML

This item is Discontinued.

Spectrum

Tert Butyl Acetate, 500mL (Discontinued)

Mfr # A0026-500ML
Zoro # G8223089
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0026-500ML
Zoro #
G8223089
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tert-Butyl Acetate
CAS Number
540-88-5
Molecular Weight
116.16 F.W.
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Formula
C6H12O2
Shipping Restrictions
Class 3, HS 2915.39.9000, PG II, UN1123
Chemical Container Material
Clear Glass
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Tert-Butyl Acetate
Purity
99 %
Form
Liquid
Container Material
Clear Glass
Features
Reagent
Quantity
500
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
T
MDL Number
MFCD00008807
Wire Color
Colorless

Description

Tert-Butyl Acetate, Concentration Not Applicable, CAS Number 540-88-5, Molecular Weight 116.16 F.W., Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2915.39.9000, PG II, UN1123, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.