This item is Discontinued.
This item is Discontinued.
Tetraallyloxyethane, 100mL, Amber Glass (Discontinued)
Mfr #
T1672-100ML
Zoro #
G8011083
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1672-100ML
- Zoro #
- G8011083
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetraallyloxyethane
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 254.33
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C14H22O4
- CAS Number
- 16646-44-9
Description
Tetraallyloxyethane, Concentration 100 Percent, CAS Number 16646-44-9, Molecular Weight 254.33, Chemical Formula C14H22O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.