This item is Discontinued.

Spectrum Tetracarboxylic Acid, 25g, Amber Glass T1594-25GM

This item is Discontinued.

Spectrum

Tetracarboxylic Acid, 25g, Amber Glass (Discontinued)

Mfr # T1594-25GM
Zoro # G8011871
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1594-25GM
Zoro #
G8011871
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Tetrahydrofuran-2,3,4,5-Tetracarboxylic Acid
Shelf Life
24 mo
Chemical Formula
C8H8O9
CAS Number
26106-63-8
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
248.14
Concentration
100%
Chemical Container Type
Bottle

Description

Tetrahydrofuran-2,3,4,5-Tetracarboxylic Acid, Concentration 100 Percent, CAS Number 26106-63-8, Molecular Weight 248.14, Chemical Formula C8H8O9, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.