This item is Discontinued.
This item is Discontinued.
Tetrachlorophthalic Acid, 100g, Amber Glss (Discontinued)
Mfr #
T1674-100GM
Zoro #
G7994697
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1674-100GM
- Zoro #
- G7994697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Tetrachlorophthalic Acid
- Molecular Weight
- 303.9
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H2Cl4O4.1/2H2O
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 632-58-6
Description
Tetrachlorophthalic Acid, Concentration 100 Percent, CAS Number 632-58-6, Molecular Weight 303.9, Chemical Formula C8H2Cl4O4.1/2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR