This item is Discontinued.
This item is Discontinued.
Tetraethylammonium Hydrxd, 20 Pct (w/w) A (Discontinued)
Mfr #
T2347-100ML
Zoro #
G7987843
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2347-100ML
- Zoro #
- G7987843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure
- Concentration
- 20% (w/w)
- Shipping Restrictions
- UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Description
Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure, Concentration 20 Percent (w/w), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR