This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2347-4LT
- Zoro #
- G7919182
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Concentration
- 20% (w/w)
- Chemical Grade
- Purified
- Shipping Restrictions
- UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III
Description
Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure, Concentration 20 Percent (w/w), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 4L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III