This item is Discontinued.
This item is Discontinued.
Tetraethylammonium Hydrxd, 20 Pct (w/w) A (Discontinued)
Mfr #
T2347-500MLGL
Zoro #
G8036627
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2347-500MLGL
- Zoro #
- G8036627
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure
- Concentration
- 20% (w/w)
- Shipping Restrictions
- UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Description
Tetraethylammonium Hydroxide, Aqueous Solution, Ultrapure, Concentration 20 Percent (w/w), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1719, Caustic Alkali Liquid, n.o.s. (Tetraethylammonium Hydroxide, Solution), 8, PG III