This item is Discontinued.
This item is Discontinued.
Tetrahydrofurfuryl Butyrate, 100mL (Discontinued)
Mfr #
T1558-100ML
Zoro #
G7984048
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1558-100ML
- Zoro #
- G7984048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Tetrahydrofurfuryl Butyrate
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 172.22
- Chemical Formula
- C9H16O3
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 92345-48-7
- Concentration
- 100%
Description
Tetrahydrofurfuryl Butyrate, Concentration 100 Percent, CAS Number 92345-48-7, Molecular Weight 172.22, Chemical Formula C9H16O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.