This item is Discontinued.

Spectrum Tetrakis(Decyl)ammonium Bromide, 25g T2446-25GM

This item is Discontinued.

Spectrum

Tetrakis(Decyl)ammonium Bromide, 25g (Discontinued)

Mfr # T2446-25GM
Zoro # G8093290
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2446-25GM
Zoro #
G8093290
UPC #
-
Country of Origin
United States
Item
Tetrakis(Decyl)ammonium Bromide
Shelf Life
24 mo
Chemical Formula
C40H84NBr
Concentration
100%
CAS Number
14937-42-9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
659.03

Description

Tetrakis(Decyl)ammonium Bromide, Concentration 100 Percent, CAS Number 14937-42-9, Molecular Weight 659.03, Chemical Formula C40H84NBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.