This item is Discontinued.

Spectrum Tetrakis(Decyl)ammonium Bromide, 5g T2446-5GM

This item is Discontinued.

Spectrum

Tetrakis(Decyl)ammonium Bromide, 5g (Discontinued)

Mfr # T2446-5GM
Zoro # G7933550
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2446-5GM
Zoro #
G7933550
UPC #
-
Country of Origin
United States
Item
Tetrakis(Decyl)ammonium Bromide
Molecular Weight
659.03
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
CAS Number
14937-42-9
Chemical Formula
C40H84NBr
Concentration
100%
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Tetrakis(Decyl)ammonium Bromide, Concentration 100 Percent, CAS Number 14937-42-9, Molecular Weight 659.03, Chemical Formula C40H84NBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.