This item is Discontinued.
This item is Discontinued.
Tetramethylammonium Tetrafluroborte, 100g (Discontinued)
Mfr #
T1554-100GM
Zoro #
G8016010
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1554-100GM
- Zoro #
- G8016010
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Tetramethylammonium Tetrafluoroborate
- Shipping Restrictions
- UN1759, Corrosive Solids, n.o.s. (Tetramethylammonium Tetrafluoroborate), 8, PG III
- Chemical Grade
- Reagent
- Molecular Weight
- 160.95
- Shelf Life
- 24 mo
- CAS Number
- 661-36-9
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H12BF4N
- Concentration
- 100%
Description
Tetramethylammonium Tetrafluoroborate, Concentration 100 Percent, CAS Number 661-36-9, Molecular Weight 160.95, Chemical Formula C4H12BF4N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solids, n.o.s. (Tetramethylammonium Tetrafluoroborate), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.