This item is Discontinued.
This item is Discontinued.
Tetramethylthiuram Disulfide, 500g (Discontinued)
Mfr #
T2648-500GM
Zoro #
G8037150
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2648-500GM
- Zoro #
- G8037150
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetramethylthiuram Disulfide
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Tetramethylthiuram Disulfide), 9, PG III
- CAS Number
- 137-26-8
- Chemical Grade
- Reagent
- Chemical Formula
- C6H12N2S4
- Concentration
- 100%
- Shelf Life
- 24 mo
- Molecular Weight
- 240.4
Description
Tetramethylthiuram Disulfide, Concentration 100 Percent, CAS Number 137-26-8, Molecular Weight 240.4, Chemical Formula C6H12N2S4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s. (Tetramethylthiuram Disulfide), 9, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.