This item is Discontinued.

Spectrum Thallium I Slfd, Purified, 25g T1174-25GM

This item is Discontinued.

Spectrum

Thallium I Slfd, Purified, 25g (Discontinued)

Mfr # T1174-25GM
Zoro # G8079598
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1174-25GM
Zoro #
G8079598
UPC #
-
Country of Origin
United States
Item
Thallium (I) Sulfide, Purified
Molecular Weight
440.83
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
Tl2S
CAS Number
1314-97-2
Chemical Grade
Purified
Shelf Life
24 mo
Shipping Restrictions
UN1707, Thallium Compounds, n.o.s. [Thallium (I) Sulfide], 6.1, PG II

Description

Thallium (I) Sulfide, Purified, CAS Number 1314-97-2, Molecular Weight 440.83, Chemical Formula Tl2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1707, Thallium Compounds, n.o.s. [Thallium (I) Sulfide], 6.1, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.