This item is Discontinued.
This item is Discontinued.
Thiosemicarbazide Hydrochloride, 100g (Discontinued)
Mfr #
T1678-100GM
Zoro #
G7940331
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1678-100GM
- Zoro #
- G7940331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Thiosemicarbazide Hydrochloride
- Chemical Formula
- CH5N3S.HCl
- Chemical Grade
- Reagent
- CAS Number
- 4346-94-5
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (Thiosemicarbazide Hydrochloride), 6.1, PG II
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Molecular Weight
- 127.59
- Chemical Container Material
- Amber Glass
Description
Thiosemicarbazide Hydrochloride, Concentration 100 Percent, CAS Number 4346-94-5, Molecular Weight 127.59, Chemical Formula CH5N3S.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Thiosemicarbazide Hydrochloride), 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.