This item is Discontinued.

Spectrum Thiosemicarbazide Hydrochloride, 25g T1678-25GM

This item is Discontinued.

Spectrum

Thiosemicarbazide Hydrochloride, 25g (Discontinued)

Mfr # T1678-25GM
Zoro # G7958190
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1678-25GM
Zoro #
G7958190
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Thiosemicarbazide Hydrochloride
Chemical Formula
CH5N3S.HCl
Shelf Life
24 mo
Concentration
100%
Chemical Container Type
Bottle
CAS Number
4346-94-5
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Thiosemicarbazide Hydrochloride), 6.1, PG II
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Molecular Weight
127.59

Description

Thiosemicarbazide Hydrochloride, Concentration 100 Percent, CAS Number 4346-94-5, Molecular Weight 127.59, Chemical Formula CH5N3S.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Thiosemicarbazide Hydrochloride), 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.