This item is Discontinued.

Spectrum Titan Yellow, C28H19N5Na2O6S4, 25g C0549-25G

This item is Discontinued.

Spectrum

Titan Yellow, C28H19N5Na2O6S4, 25g (Discontinued)

Mfr # C0549-25G
Zoro # G8131739
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0549-25G
Zoro #
G8131739
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Titan Yellow
Chemical Formula
C28H19N5Na2O6S4
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 695.71
CAS Number
1829-00-1
Chemical Container Type
Bottle

Description

Titan Yellow, CAS Number 1829-00-1, Molecular Weight F.W. 695.71, Chemical Formula C28H19N5Na2O6S4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.