This item is Discontinued.

Spectrum Toluene-3, 4-Dithiol, 1g, CAS 123333-86-8 T2213-1GM

This item is Discontinued.

Spectrum

Toluene-3, 4-Dithiol, 1g, CAS 123333-86-8 (Discontinued)

Mfr # T2213-1GM
Zoro # G8087261
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2213-1GM
Zoro #
G8087261
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Toluene-3,4-Dithiol
Concentration
100%
Chemical Grade
Reagent
Special Information
For Use In The Determination of Tin
Chemical Container Type
Bottle
CAS Number
123333-86-8
Shelf Life
24 mo
Chemical Formula
C7H6S2Zn.xH2O
Molecular Weight
219.62 + xH2O
Chemical Container Material
Amber Glass

Description

Toluene-3,4-Dithiol, Concentration 100 Percent, CAS Number 123333-86-8, Molecular Weight 219.62 + xH2O, Chemical Formula C7H6S2Zn.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information For Use In The Determination of Tin

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.