This item is Discontinued.

Spectrum Toluene-3, 4-Dithiol, 5g, CAS 123333-86-8 T2213-5GM

This item is Discontinued.

Spectrum

Toluene-3, 4-Dithiol, 5g, CAS 123333-86-8 (Discontinued)

Mfr # T2213-5GM
Zoro # G8016957
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2213-5GM
Zoro #
G8016957
UPC #
-
Country of Origin
United States
Item
Toluene-3,4-Dithiol
Chemical Container Type
Bottle
Chemical Formula
C7H6S2Zn.xH2O
CAS Number
123333-86-8
Shelf Life
24 mo
Special Information
For Use In The Determination of Tin
Chemical Grade
Reagent
Concentration
100%
Molecular Weight
219.62 + xH2O
Chemical Container Material
Amber Glass

Description

Toluene-3,4-Dithiol, Concentration 100 Percent, CAS Number 123333-86-8, Molecular Weight 219.62 + xH2O, Chemical Formula C7H6S2Zn.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information For Use In The Determination of Tin

Ratings & reviews