This item is Discontinued.
This item is Discontinued.
Toluidine Blu, 1 Pct (w/v) Aqs Sltn, 100mL (Discontinued)
Mfr #
T-140-100ML
Zoro #
G7929560
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-140-100ML
- Zoro #
- G7929560
- UPC #
- -
- Country of Origin
- United States
- Item
- Toluidine Blue, Aqueous Solution
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Container Material
- Plastic
- Concentration
- 1% w/v
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Special Information
- For Histological Use
Description
Toluidine Blue, Aqueous Solution, Concentration 1 Percent w/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Histological Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.