This item is Discontinued.

Spectrum Toluidine Blue, 1 Pct (w/v) Aqs Sltn, 4L T-140-4LT

This item is Discontinued.

Spectrum

Toluidine Blue, 1 Pct (w/v) Aqs Sltn, 4L (Discontinued)

Mfr # T-140-4LT
Zoro # G7923778
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-140-4LT
Zoro #
G7923778
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Toluidine Blue, Aqueous Solution
Concentration
1% w/v
Special Information
For Histological Use
Chemical Container Type
Jug
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Plastic
Shelf Life
24 mo

Description

Toluidine Blue, Aqueous Solution, Concentration 1 Percent w/v, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Histological Use

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.