This item is Discontinued.

Spectrum Trichlorobenzenesulfonyl Chloride, 25g T1562-25GM

This item is Discontinued.

Spectrum

Trichlorobenzenesulfonyl Chloride, 25g (Discontinued)

Mfr # T1562-25GM
Zoro # G7973782
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1562-25GM
Zoro #
G7973782
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
2,4,5-Trichlorobenzenesulfonyl Chloride
CAS Number
15945-07-0
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
279.94
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
100%
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Formula
C6H2Cl4O2S

Description

2,4,5-Trichlorobenzenesulfonyl Chloride, Concentration 100 Percent, CAS Number 15945-07-0, Molecular Weight 279.94, Chemical Formula C6H2Cl4O2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews