This item is Discontinued.
This item is Discontinued.
Triethyl Phosphate, 20L (Discontinued)
Mfr #
T2256-20LT56
Zoro #
G8076378
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2256-20LT56
- Zoro #
- G8076378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Triethyl Phosphate
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Shelf Life
- 24 mo
- Chemical Formula
- C6H15O4P
- Chemical Grade
- Lab
- CAS Number
- 78-40-0
- Molecular Weight
- F.W. 182.16
Description
Triethyl Phosphate, CAS Number 78-40-0, Molecular Weight F.W. 182.16, Chemical Formula C6H15O4P, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.