This item is Discontinued.
This item is Discontinued.
Triethyl Phosphate, 2.5L (Discontinued)
Mfr #
T2256-2.5LTGL7F
Zoro #
G7934558
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2256-2.5LTGL7F
- Zoro #
- G7934558
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 L
Details
- Item
- Triethyl Phosphate
- Molecular Weight
- F.W. 182.16
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C6H15O4P
- Chemical Container Type
- Bottle
- CAS Number
- 78-40-0
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
Description
Triethyl Phosphate, CAS Number 78-40-0, Molecular Weight F.W. 182.16, Chemical Formula C6H15O4P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR