This item is Discontinued.

Spectrum Triisopropanolamine, 100g, CAS 122-20-3 T2120-100GM

This item is Discontinued.

Spectrum

Triisopropanolamine, 100g, CAS 122-20-3 (Discontinued)

Mfr # T2120-100GM
Zoro # G7955208
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2120-100GM
Zoro #
G7955208
UPC #
-
Country of Origin
United States
Item
Triisopropanolamine
Concentration
100%
Chemical Container Type
Bottle
CAS Number
122-20-3
Chemical Grade
Reagent
Molecular Weight
191.27
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C9H21NO3

Description

Triisopropanolamine, Concentration 100 Percent, CAS Number 122-20-3, Molecular Weight 191.27, Chemical Formula C9H21NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews