This item is Discontinued.

Spectrum Triisopropanolamine, 1kg, CAS 122-20-3 T2120-1KG

This item is Discontinued.

Spectrum

Triisopropanolamine, 1kg, CAS 122-20-3 (Discontinued)

Mfr # T2120-1KG
Zoro # G8092058
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2120-1KG
Zoro #
G8092058
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Triisopropanolamine
Chemical Formula
C9H21NO3
Molecular Weight
191.27
CAS Number
122-20-3
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Concentration
100%
Chemical Container Type
Bottle

Description

Triisopropanolamine, Concentration 100 Percent, CAS Number 122-20-3, Molecular Weight 191.27, Chemical Formula C9H21NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews