This item is Discontinued.

Spectrum Trimethylamine N-Oxide, Dihydrate, 25g T2672-25GM

This item is Discontinued.

Spectrum

Trimethylamine N-Oxide, Dihydrate, 25g (Discontinued)

Mfr # T2672-25GM
Zoro # G7974850
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2672-25GM
Zoro #
G7974850
UPC #
-
Country of Origin
United States
Item
Trimethylamine N-Oxide, Dihydrate
Molecular Weight
111.1
Shelf Life
24 mo
Chemical Formula
C3H9NO.2H2O
Chemical Container Type
Bottle
Concentration
100%
Chemical Container Material
Plastic
Chemical Grade
Reagent
CAS Number
62637-93-8

Description

Trimethylamine N-Oxide, Dihydrate, Concentration 100 Percent, CAS Number 62637-93-8, Molecular Weight 111.1, Chemical Formula C3H9NO.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo

Ratings & reviews