This item is Discontinued.

Spectrum Tropolone, 1g, CAS 533-75-5, Amber Glass T2196-1GM

This item is Discontinued.

Spectrum

Tropolone, 1g, CAS 533-75-5, Amber Glass (Discontinued)

Mfr # T2196-1GM
Zoro # G7905252
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2196-1GM
Zoro #
G7905252
UPC #
-
Country of Origin
United States
Item
Tropolone
CAS Number
533-75-5
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C7H6O2
Molecular Weight
122.12
Concentration
100%
Shelf Life
24 mo

Description

Tropolone, Concentration 100 Percent, CAS Number 533-75-5, Molecular Weight 122.12, Chemical Formula C7H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews