This item is Discontinued.

Spectrum Tropolone, 5g, CAS 533-75-5, Amber Glass T2196-5GM

This item is Discontinued.

Spectrum

Tropolone, 5g, CAS 533-75-5, Amber Glass (Discontinued)

Mfr # T2196-5GM
Zoro # G8081129
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2196-5GM
Zoro #
G8081129
UPC #
-
Country of Origin
United States
Item
Tropolone
Shelf Life
24 mo
Molecular Weight
122.12
CAS Number
533-75-5
Chemical Grade
Reagent
Chemical Formula
C7H6O2
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
100%

Description

Tropolone, Concentration 100 Percent, CAS Number 533-75-5, Molecular Weight 122.12, Chemical Formula C7H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.