This item is Discontinued.
This item is Discontinued.
Tyrosine, USP, 5kg (Discontinued)
Mfr #
T1153-5KG16
Zoro #
G8045733
Country of Origin United States
Category Chemicals Starting with T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1153-5KG16
- Zoro #
- G8045733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 5 kg
Details
- Item
- Tyrosine, USP
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Molecular Weight
- F.W. 181.19
- CAS Number
- 60-18-4
- Chemical Container Type
- Drum
- Chemical Formula
- C9H11NO3
Description
Tyrosine, USP, CAS Number 60-18-4, Molecular Weight F.W. 181.19, Chemical Formula C9H11NO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.