This item is Discontinued.

Spectrum Undecanophenone, 25g, CAS 4433-30-1 U1312-25GM

This item is Discontinued.

Spectrum

Undecanophenone, 25g, CAS 4433-30-1 (Discontinued)

Mfr # U1312-25GM
Zoro # G8019547
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1312-25GM
Zoro #
G8019547
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Undecanophenone
Chemical Grade
Reagent
Concentration
100%
Chemical Container Material
Amber Glass
Molecular Weight
246.39
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C17H26O
CAS Number
4433-30-1

Description

Undecanophenone, Concentration 100 Percent, CAS Number 4433-30-1, Molecular Weight 246.39, Chemical Formula C17H26O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.