Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0264-25G
- Zoro #
- G8097323
- UPC #
- -
- Country of Origin
- Japan
- Item
- Vanillin
- CAS Number
- 121-33-5
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C8H8O3
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 152.15
Description
Vanillin, CAS Number 121-33-5, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo