This item is Discontinued.
This item is Discontinued.
Vitamin A Acetate, USP, 100g (Discontinued)
Mfr #
V1257-100GM06
Zoro #
G8066602
Country of Origin United States
Category Chemicals Starting with V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1257-100GM06
- Zoro #
- G8066602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Vitamin A Acetate, USP
- Molecular Weight
- F.W. 328.5
- CAS Number
- 127-47-9
- Chemical Formula
- C22H32O2
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Description
Vitamin A Acetate, USP, CAS Number 127-47-9, Molecular Weight F.W. 328.5, Chemical Formula C22H32O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR