This item is Discontinued.

Spectrum Xanthangum, NF, 12kg XA105-12KG

This item is Discontinued.

Spectrum

Xanthangum, NF, 12kg (Discontinued)

Mfr # XA105-12KG
Zoro # G7985070
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XA105-12KG
Zoro #
G7985070
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Xanthan Gum, NF
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Chemical Container Material
Plastic
CAS Number
11138-66-2
Chemical Grade
NF
Shelf Life
24 mo

Description

Xanthan Gum, NF, CAS Number 11138-66-2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.