This item is Discontinued.
This item is Discontinued.
Xylose, USP, 100g (Discontinued)
Mfr #
XY110-100GM
Zoro #
G7962348
Country of Origin United States
Category Chemicals Starting with X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XY110-100GM
- Zoro #
- G7962348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Xylose, USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- CAS Number
- 58-86-6
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H10O5
- Molecular Weight
- 150.13
Description
Xylose, USP, CAS Number 58-86-6, Molecular Weight 150.13, Chemical Formula C5H10O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.