This item is Discontinued.

Spectrum Xylose, USP, 1kg XY110-1KG

This item is Discontinued.

Spectrum

Xylose, USP, 1kg (Discontinued)

Mfr # XY110-1KG
Zoro # G8048177
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XY110-1KG
Zoro #
G8048177
UPC #
-
Country of Origin
United States
Item
Xylose, USP
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
USP
Chemical Formula
C5H10O5
Chemical Container Material
Amber Glass
CAS Number
58-86-6
Molecular Weight
150.13
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Xylose, USP, CAS Number 58-86-6, Molecular Weight 150.13, Chemical Formula C5H10O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & reviews