This item is Discontinued.

Spectrum Xylose, USP, 25g XY110-25GM

This item is Discontinued.

Spectrum

Xylose, USP, 25g (Discontinued)

Mfr # XY110-25GM
Zoro # G7943107
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XY110-25GM
Zoro #
G7943107
UPC #
-
Country of Origin
United States
Item
Xylose, USP
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
58-86-6
Chemical Container Material
Amber Glass
Chemical Formula
C5H10O5
Molecular Weight
150.13
Shelf Life
24 mo
Chemical Grade
USP

Description

Xylose, USP, CAS Number 58-86-6, Molecular Weight 150.13, Chemical Formula C5H10O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & reviews