This item is Discontinued.
This item is Discontinued.
Xylose, USP, 500g (Discontinued)
Mfr #
XY110-500GM
Zoro #
G8039287
Country of Origin United States
Category Chemicals Starting with X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XY110-500GM
- Zoro #
- G8039287
- UPC #
- -
- Country of Origin
- United States
- Item
- Xylose, USP
- Molecular Weight
- 150.13
- CAS Number
- 58-86-6
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Chemical Formula
- C5H10O5
Description
Xylose, USP, CAS Number 58-86-6, Molecular Weight 150.13, Chemical Formula C5H10O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport