This item is Discontinued.
This item is Discontinued.
Zinc Iodide, Purified, 100g (Discontinued)
Mfr #
Z1073-100GM06
Zoro #
G8060759
Country of Origin United States
Category Chemicals Starting with Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1073-100GM06
- Zoro #
- G8060759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Zinc Iodide, Purified
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3260, Corrosive solid, acidic, inorganic, n.o.s. (zinc iodide), 8, PG III
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 319.22
- CAS Number
- 10139-47-6
- Chemical Formula
- ZnI2
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
Description
Zinc Iodide, Purified, CAS Number 10139-47-6, Molecular Weight F.W. 319.22, Chemical Formula ZnI2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive solid, acidic, inorganic, n.o.s. (zinc iodide), 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR