This item is Discontinued.
This item is Discontinued.
Zinc Iodide, Purified, 25g (Discontinued)
Mfr #
Z1073-25GM04
Zoro #
G8059858
Country of Origin United States
Category Chemicals Starting with Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1073-25GM04
- Zoro #
- G8059858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Zinc Iodide, Purified
- Molecular Weight
- F.W. 319.22
- Shipping Restrictions
- UN3260, Corrosive solid, acidic, inorganic, n.o.s. (zinc iodide), 8, PG III
- Chemical Formula
- ZnI2
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 10139-47-6
- Chemical Container Material
- Amber Glass
Description
Zinc Iodide, Purified, CAS Number 10139-47-6, Molecular Weight F.W. 319.22, Chemical Formula ZnI2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive solid, acidic, inorganic, n.o.s. (zinc iodide), 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.