This item is Discontinued.
This item is Discontinued.
Zinc Oxide, USP, 2.5kg (Discontinued)
Mfr #
Z1085-2.5KG
Zoro #
G8066261
Country of Origin United States
Category Chemicals Starting with Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1085-2.5KG
- Zoro #
- G8066261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Zinc Oxide, USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Formula
- ZnO
- CAS Number
- 1314-13-2
- Molecular Weight
- 81.38
- Shelf Life
- 24 mo
- Chemical Grade
- USP
Description
Zinc Oxide, USP, CAS Number 1314-13-2, Molecular Weight 81.38, Chemical Formula ZnO, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR