This item is Discontinued.
This item is Discontinued.
Zinc Oxide, USP, 500g (Discontinued)
Mfr #
Z1085-500GM
Zoro #
G8016631
Country of Origin United States
Category Chemicals Starting with Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1085-500GM
- Zoro #
- G8016631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500g
Details
- Item
- Zinc Oxide, USP
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Molecular Weight
- 81.38
- Chemical Container Type
- Bottle
- CAS Number
- 1314-13-2
- Chemical Formula
- ZnO
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
Description
Zinc Oxide, USP, CAS Number 1314-13-2, Molecular Weight 81.38, Chemical Formula ZnO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.