This item is Discontinued.

Spectrum Zinc Picolinate, 1kg, CAS 17949-65-4 Z1088-1KG

This item is Discontinued.

Spectrum

Zinc Picolinate, 1kg, CAS 17949-65-4 (Discontinued)

Mfr # Z1088-1KG
Zoro # G8044193
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1088-1KG
Zoro #
G8044193
UPC #
-
Country of Origin
United States
Item
Zinc Picolinate
Chemical Container Material
Amber Glass
Concentration
100%
CAS Number
17949-65-4
Shelf Life
24 mo
Chemical Formula
C12H8N2O4Zn
Molecular Weight
309.6
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Zinc Picolinate, Concentration 100 Percent, CAS Number 17949-65-4, Molecular Weight 309.6, Chemical Formula C12H8N2O4Zn, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.