This item is Discontinued.

Spectrum Zinc Picolinate, 500g, CAS 17949-65-4 Z1088-500GM

This item is Discontinued.

Spectrum

Zinc Picolinate, 500g, CAS 17949-65-4 (Discontinued)

Mfr # Z1088-500GM
Zoro # G8024051
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1088-500GM
Zoro #
G8024051
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Zinc Picolinate
Concentration
100%
CAS Number
17949-65-4
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Molecular Weight
309.6
Chemical Formula
C12H8N2O4Zn
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Zinc Picolinate, Concentration 100 Percent, CAS Number 17949-65-4, Molecular Weight 309.6, Chemical Formula C12H8N2O4Zn, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.