This item is Discontinued.

Spectrum Zinc Picolinate, 5g, CAS 17949-65-4 Z1088-5GM

This item is Discontinued.

Spectrum

Zinc Picolinate, 5g, CAS 17949-65-4 (Discontinued)

Mfr # Z1088-5GM
Zoro # G7954952
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1088-5GM
Zoro #
G7954952
UPC #
-
Country of Origin
United States
Item
Zinc Picolinate
Chemical Formula
C12H8N2O4Zn
Chemical Container Material
Amber Glass
Molecular Weight
309.6
Chemical Grade
Reagent
CAS Number
17949-65-4
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
100%

Description

Zinc Picolinate, Concentration 100 Percent, CAS Number 17949-65-4, Molecular Weight 309.6, Chemical Formula C12H8N2O4Zn, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.