This item is Discontinued.

Spectrum Zirconium(IV), 100g, CAS 17501-44-9 T1578-100GM

This item is Discontinued.

Spectrum

Zirconium(IV), 100g, CAS 17501-44-9 (Discontinued)

Mfr # T1578-100GM
Zoro # G7965583
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1578-100GM
Zoro #
G7965583
UPC #
-
Country of Origin
United States
Item
Tetrakis(2,4-Pentanedionato)Zirconium(IV)
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
487.66
Chemical Formula
C20H28O8Zr
Chemical Grade
Reagent
CAS Number
17501-44-9
Chemical Container Type
Bottle
Concentration
100%

Description

Tetrakis(2,4-Pentanedionato)Zirconium(IV), Concentration 100 Percent, CAS Number 17501-44-9, Molecular Weight 487.66, Chemical Formula C20H28O8Zr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.